Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSF3PSHK49161DM

  • Zoro # G901902998


product price:  $757.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Door Style
3-Panel Shaker
Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Pre-Hung
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868LHISPSF3PSHK49161DM
Zoro #
G901902998
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Size
32" x 80"
Actual Width
33.5
Actual Height
81.75
Jamb Shield Thickness (In.)
4.5625
Hinge Size
4"

Details

Door Style
3-Panel Shaker
Hand
Left Hand/Inswing
Material
Fiberglass
Hinge Color
Black
Pre-Hung
Yes
Series Name
Shaker Series
Item
Exterior Single Door
Color
Unfinished White
Weight
135
Panel Style
3-Panel
Sweep Color
Black
Pre-Drilled
Yes
Sill Color
Mill
Weatherstripping
Yes
Stainable
No
Sweep
Yes
Weatherstrip Color
Black
Sill Type
Adjustable
Glass Type
None
Jamb Type
Composite

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.