Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSFHER2033C491615M

  • Zoro # G101904051


product price:  $1,391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Hand
Left Hand/Inswing
Thickness
1.75
Panel Style
3-Panel
Pre-Hung
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868LHISPSFHER2033C491615M
Zoro #
G101904051
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Size
32" x 80"
Actual Height
81.75
Actual Width
33.5
Jamb Shield Thickness (In.)
4.5625
Hinge Size
4"

Details

Item
Exterior Single Door
Material
Fiberglass
Hand
Left Hand/Inswing
Panel Style
3-Panel
Pre-Hung
Yes
Color
Unfinished White
Weight
135
Sill Type
Adjustable
Door Style
3-Panel Shaker
Sweep
Yes
Glass Type
Clear
Pre-Drilled
Yes
Sweep Color
Black
Weatherstripping
Yes
Series Name
Shaker Series
Hinge Color
Satin Nickel
Stainable
No
Weatherstrip Color
Black
Jamb Type
Composite
Sill Color
Mill

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 3-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products