Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
- Mfr # 3068LHISPFG1PSHK491610BM
- Zoro # G401902382
product price:Â
$
957.99
/ea
Key Features
Door Style
1-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished Tan
Thickness
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3068LHISPFG1PSHK491610BM
- Zoro #
- G401902382
- UPC #
- 840024591937
- Country of Origin
- United States
- Door Style
- 1-Panel Shaker
- Material
- Fiberglass
- Hand
- Left Hand/Inswing
- Color
- Unfinished Tan
- Hinge Color
- Oil Rubbed Bronze
- Panel Style
- 1-Panel
- Glass Type
- None
- Pre-Drilled
- Yes
- Pre-Hung
- Yes
- Jamb Type
- Composite
- Series Name
- Shaker Series
- Item
- Exterior Single Door
- Weight
- 135
- Sill Color
- Mill
- Sweep Color
- Black
- Sweep
- Yes
- Weatherstripping
- Yes
- Stainable
- Yes
- Weatherstrip Color
- Black
- Sill Type
- Adjustable
Dimensions
- Thickness
- 1.75
- Hinge Size
- 4"
- Size
- 36" x 80"
- Actual Height
- 81.75
- Actual Width
- 37.5
- Jamb Shield Thickness (In.)
- 4.5625
Description
Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This fir grain 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.