Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3068LHISPSF20F4LS49161DB

  • Zoro # G401903242


product price:  $2,281.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
36" x 80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3068LHISPSF20F4LS49161DB
Zoro #
G401903242
UPC #
840024572387
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 80"
Actual Height
81.75
Actual Width
37.5
Jamb Shield Thickness (In.)
4.5625
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
None
Stainable
No
Door Style
Contemporary French Door
Weatherstrip Color
Black
Sweep Color
Black
Weatherstripping
Yes
Sweep
Yes
Pre-Drilled
Yes
Jamb Type
Composite
Hinge Color
Black
Series Name
Contemporary Series
Sill Color
Bronze
Glass Type
Satin Etch Glass
Pre-Hung
Yes
Sill Type
Adjustable

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 5-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.