Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3080LHISPSF3PSHK691626DB

  • Zoro # G801903781


product price:  $1,399.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
36" x 96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080LHISPSF3PSHK691626DB
Zoro #
G801903781
UPC #
840024594488
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 96"
Actual Height
97.75
Actual Width
37.5
Jamb Shield Thickness (In.)
6.5625
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
3-Panel
Pre-Hung
Yes
Pre-Drilled
Yes
Sill Type
Adjustable
Door Style
3-Panel Shaker
Sweep
Yes
Jamb Type
Composite
Weatherstripping
Yes
Glass Type
None
Sweep Color
Black
Sill Color
Bronze
Weatherstrip Color
Black
Hinge Color
Bright Chrome
Stainable
No
Series Name
Shaker Series

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.