Shop TRIMLITE
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
- Mfr # 3080LHISPSFHER3066C491615B
- Zoro # G401902788
product price:Â
$
2,015.99
/ea
Key Features
Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished White
Thickness
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3080LHISPSFHER3066C491615B
- Zoro #
- G401902788
- UPC #
- 840024596949
- Country of Origin
- United States
- Door Style
- 3-Panel Shaker
- Material
- Fiberglass
- Hand
- Left Hand/Inswing
- Color
- Unfinished White
- Hinge Color
- Satin Nickel
- Panel Style
- 3-Panel
- Glass Type
- Clear
- Pre-Drilled
- Yes
- Pre-Hung
- Yes
- Jamb Type
- Composite
- Series Name
- Shaker Series
- Item
- Exterior Single Door
- Weight
- 135
- Sill Type
- Adjustable
- Sweep Color
- Black
- Weatherstrip Color
- Black
- Sweep
- Yes
- Stainable
- No
- Weatherstripping
- Yes
- Sill Color
- Bronze
Dimensions
- Thickness
- 1.75
- Hinge Size
- 4"
- Size
- 36" x 96"
- Jamb Shield Thickness (In.)
- 4.5625
- Actual Height
- 97.75
- Actual Width
- 37.5
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 6-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.