Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3080LHISPSFHER3066C691615B

  • Zoro # G101902408


product price:  $1,809.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Hand
Left Hand/Inswing
Thickness
1.75
Material
Fiberglass
Color
Unfinished White
Size
36" x 96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080LHISPSFHER3066C691615B
Zoro #
G101902408
UPC #
840024597021
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 96"
Actual Height
97.75
Jamb Shield Thickness (In.)
6.5625
Actual Width
37.5
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
3-Panel
Glass Type
Clear
Sill Color
Bronze
Series Name
Shaker Series
Weatherstrip Color
Black
Pre-Drilled
Yes
Jamb Type
Composite
Stainable
No
Door Style
3-Panel Shaker
Hinge Color
Satin Nickel
Sill Type
Adjustable
Pre-Hung
Yes
Sweep
Yes
Weatherstripping
Yes
Sweep Color
Black

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 6-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.