Exterior Single Door, Right Hand, 1.75 Thick, Fiberglass

  • Mfr # 2868RHISPSF1PSHK691610BM

  • Zoro # G001902454


product price:  $804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Style
1-Panel Shaker
Jamb Width
6-9/16"
Color
Unfinished White
Thickness
1.75
Hinge Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868RHISPSF1PSHK691610BM
Zoro #
G001902454
UPC #
-
Country of Origin
United States

Dimensions

Jamb Width
6-9/16"
Thickness
1.75
Hinge Size
4"
Width
32"
Size
32" x 80"
Actual Width
33.5
Actual Height
81.75
Jamb Shield Thickness (In.)
6.5625

Details

Item
Exterior Single Door
Door Style
1-Panel Shaker
Hand
Right Hand
Color
Unfinished White
Material
Fiberglass
Weight
135
Panel Style
1-Panel
Weatherstrip Color
Black
Pre-Hung
Yes
Glass Type
None
Sweep
Yes
Sill Type
Adjustable
Jamb Type
Composite
Weatherstripping
Yes
Series Name
Shaker Series
Stainable
No
Pre-Drilled
Yes
Sweep Color
Black
Hinge Color
US10B Oil Rubbed Bronze
Sill Color
Mill

Description

Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products