This item is Discontinued.

Trimlite Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass 3068RHISPCON764SC691610BM

Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (Discontinued)

  • Mfr # 3068RHISPCON764SC691610BM
  • Zoro # G801903569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068RHISPCON764SC691610BM
Zoro #
G801903569
UPC #
857370007814
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 80"
Actual Height
81.75
Jamb Shield Thickness (In.)
6.5625
Actual Width
37.5
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Right Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
None
Series Name
Contemporary Series
Pre-Hung
Yes
Door Style
Contemporary
Hinge Color
Oil Rubbed Bronze
Stainable
No
Sweep
Yes
Weatherstripping
Yes
Sill Type
Adjustable
Pre-Drilled
Yes
Glass Type
Clear Glass
Weatherstrip Color
Black
Sill Color
Mill
Jamb Type
Composite
Sweep Color
Black

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with a single 764 glass fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.