Shop TRIMLITE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
- Mfr # 3068RHISPSF20F5LC491626DM
- Zoro # G401902665
product price:Â
$
1,389.99
/ea
Key Features
Door Style
Contemporary French Door
Material
Fiberglass
Hand
Right Hand/Inswing
Color
Unfinished White
Thickness
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3068RHISPSF20F5LC491626DM
- Zoro #
- G401902665
- UPC #
- 840024572493
- Country of Origin
- United States
- Door Style
- Contemporary French Door
- Material
- Fiberglass
- Hand
- Right Hand/Inswing
- Color
- Unfinished White
- Hinge Color
- Bright Chrome
- Panel Style
- None
- Glass Type
- Clear Glass
- Pre-Drilled
- Yes
- Pre-Hung
- Yes
- Jamb Type
- Composite
- Series Name
- Contemporary Series
- Item
- Exterior Single Door
- Weight
- 135
- Weatherstrip Color
- Black
- Sill Color
- Mill
- Sweep
- Yes
- Sweep Color
- Black
- Stainable
- No
- Sill Type
- Adjustable
- Weatherstripping
- Yes
Dimensions
- Thickness
- 1.75
- Hinge Size
- 4"
- Size
- 36" x 80"
- Actual Width
- 37.5
- Actual Height
- 81.75
- Jamb Shield Thickness (In.)
- 4.5625
Description
Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 4-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.