Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3068RHISPSF20FC49161DB

  • Zoro # G801903248


product price:  $925.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Hand
Right Hand/Inswing
Thickness
1.75
Material
Fiberglass
Size
36" x 80"
Color
Unfinished White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068RHISPSF20FC49161DB
Zoro #
G801903248
UPC #
840024552969
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 80"
Jamb Shield Thickness (In.)
4.5625
Actual Height
81.75
Actual Width
37.5
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Right Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
None
Door Style
Contemporary French Door
Stainable
No
Hinge Color
Black
Sweep
Yes
Sill Type
Adjustable
Glass Type
Clear Glass
Pre-Hung
Yes
Weatherstripping
Yes
Sweep Color
Black
Sill Color
Bronze
Series Name
Exterior French Door Series
Jamb Type
Composite
Pre-Drilled
Yes
Weatherstrip Color
Black

Description

Trimlite's Fiberglass French Doors are built to last and our flush-glazed door can add substanial curb appeal to your home. This smooth flush contemporary door with a single 764 glass fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products