
Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3068RHISPSF20FC491626DM
Zoro # G401903037
product price:Â $921.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Hand
Right Hand/Inswing
Thickness
1.75
Material
Fiberglass
Size
36" x 80"
Color
Unfinished White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3068RHISPSF20FC491626DM
Zoro #
G401903037
UPC #
840024552914
Country of Origin
United States
Dimensions
Thickness
1.75
Size
36" x 80"
Jamb Shield Thickness (In.)
4.5625
Actual Height
81.75
Actual Width
37.5
Hinge Size
4"
Description
Trimlite's Fiberglass French Doors are built to last and our flush-glazed door can add substanial curb appeal to your home. This smooth flush contemporary door with a single 764 glass fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.