Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3068RHISPSF20FC691610BM

  • Zoro # G401903112


product price:  $1,030.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Hand
Right Hand/Inswing
Thickness
1.75
Material
Fiberglass
Size
36" x 80"
Color
Unfinished White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068RHISPSF20FC691610BM
Zoro #
G401903112
UPC #
840024552983
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 80"
Actual Width
37.5
Jamb Shield Thickness (In.)
6.5625
Actual Height
81.75
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Right Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
135
Panel Style
None
Weatherstrip Color
Black
Sweep Color
Black
Door Style
Contemporary French Door
Weatherstripping
Yes
Pre-Hung
Yes
Stainable
No
Sill Color
Mill
Glass Type
Clear Glass
Series Name
Exterior French Door Series
Hinge Color
Oil Rubbed Bronze
Pre-Drilled
Yes
Jamb Type
Composite
Sweep
Yes
Sill Type
Adjustable

Description

Trimlite's Fiberglass French Doors are built to last and our flush-glazed door can add substanial curb appeal to your home. This smooth flush contemporary door with a single 764 glass fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.