Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 3080RHISPSF20F6LC69161DM

  • Zoro # G801904184


product price:  $1,842.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hand
Right Hand/Inswing
Thickness
1.75
Material
Fiberglass
Size
36" x 96"
Color
Unfinished White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080RHISPSF20F6LC69161DM
Zoro #
G801904184
UPC #
840024573841
Country of Origin
United States

Dimensions

Thickness
1.75
Size
36" x 96"
Actual Height
97.5
Actual Width
37.5
Jamb Shield Thickness (In.)
6.5625
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Right Hand/Inswing
Material
Fiberglass
Color
Unfinished White
Weight
155
Panel Style
None
Pre-Hung
Yes
Weatherstrip Color
Black
Jamb Type
Composite
Sill Color
Mill
Weatherstripping
Yes
Sweep Color
Black
Stainable
No
Sill Type
Adjustable
Pre-Drilled
Yes
Hinge Color
Black
Sweep
Yes
Series Name
Contemporary Series
Door Style
Contemporary French Door
Glass Type
Clear Glass

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 5-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products