Zoro Homepage

Flush Door 24" x 80", Primed White, Primed Hardboard

  • Mfr # 2068FHCPHBBF

  • Zoro # G703556535


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Size
24" x 80"
Door Type
Flush Door
Door Material
Primed Hardboard
Color
Primed White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068FHCPHBBF
Zoro #
G703556535
UPC #
840273400264
Country of Origin
United States

Dimensions

Size
24" x 80"

Details

Door Type
Flush Door
Door Material
Primed Hardboard
Color
Primed White

Description

This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.