Zoro Homepage

Flush Door 32" x 80", Primed White, Primed Hardboard

  • Mfr # 2868FHCPHBLH1D714

  • Zoro # G803555452


product price: $246.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
32" x 80"
Door Type
Flush Door
Door Material
Primed Hardboard
Handing
Left Hand
Hinge Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868FHCPHBLH1D714
Zoro #
G803555452
UPC #
840273406433
Country of Origin
United States

Dimensions

Size
32" x 80"
Jamb Size
7-1/4"

Details

Door Type
Flush Door
Door Material
Primed Hardboard
Handing
Left Hand
Hinge Color
Black
Color
Primed White

Description

This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.