
Flush Door 32" x 80", Primed White, Primed Hardboard
Mfr # 2868FSCPHBRH1D714
Zoro # G803556152
product price: $383.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
32" x 80"
Door Type
Flush Door
Door Material
Primed Hardboard
Handing
Right Hand
Hinge Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2868FSCPHBRH1D714
Zoro #
G803556152
UPC #
840273434429
Country of Origin
United States
Dimensions
Size
32" x 80"
Jamb Size
7-1/4"
Details
Door Type
Flush Door
Door Material
Primed Hardboard
Handing
Right Hand
Hinge Color
Black
Color
Primed White
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.