Flush Door 34" x 80", Primed White, Primed Hardboard
- Mfr # 2168FSCPHBLH10B714
- Zoro # G803554769
product price:Â
$
419.99
/ea
Key Features
Size
34" x 80"
Door Type
Flush Door
Door Material
Primed Hardboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2168FSCPHBLH10B714
- Zoro #
- G803554769
- UPC #
- 840273433521
- Country of Origin
- United States
- Door Type
- Flush Door
- Door Material
- Primed Hardboard
- Handing
- Left Hand
- Hinge Color
- Oil Rubbed Bronze
- Color
- Primed White
Dimensions
- Size
- 34" x 80"
- Jamb Size
- 7-1/4"
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.