This item is Discontinued.

Trimlite Molded Door 18" x 80", Primed White, Fiberboard 1668MHCCONLH1D714

Molded Door 18" x 80", Primed White, Fiberboard (Discontinued)

  • Mfr # 1668MHCCONLH1D714
  • Zoro # G103558061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1668MHCCONLH1D714
Zoro #
G103558061
UPC #
840273412205
Country of Origin
United States

Dimensions

Size
18" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Black
Color
Primed White

Description

Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.