Zoro Homepage

Molded Door 18" x 80", Primed White, Fiberboard

  • Mfr # 1668MSCCAR

  • Zoro # G703556993


product price: $162.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Size
18" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1668MSCCAR
Zoro #
G703556993
UPC #
840273424758
Country of Origin
United States

Dimensions

Size
18" x 80"

Details

Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White

Description

Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.