Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trimlite Molded Door 18" x 96", Primed White, Fiberboard 1680MHCMAD

Molded Door 18" x 96", Primed White, Fiberboard (Discontinued)

  • Mfr # 1680MHCMAD
  • Zoro # G203554956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680MHCMAD
Zoro #
G203554956
UPC #
840273434887
Country of Origin
United States

Dimensions

Size
18" x 96"

Details

Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White

Description

Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.