Zoro Homepage

Molded Door 24" x 80", Primed White, Fiberboard

  • Mfr # 2068MHCSANLH15714

  • Zoro # G803554417


product price: $283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
24" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068MHCSANLH15714
Zoro #
G803554417
UPC #
840273437413
Country of Origin
United States

Dimensions

Size
24" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Color
Primed White

Description

The Santa Fe 2-Panel arch top v-groove interior door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.