
Molded Door 24" x 96", Primed White, Fiberboard
Mfr # 2080MHCCARLH10B6916
Zoro # G803555902
product price: $600.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
24" x 96"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2080MHCCARLH10B6916
Zoro #
G803555902
UPC #
840273428619
Country of Origin
United States
Dimensions
Size
24" x 96"
Jamb Size
6-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.