Zoro Homepage
This item is Discontinued.
Trimlite Molded Door 28" x 80", Primed White, Fiberboard 2468MHCMONRH1D6916

Molded Door 28" x 80", Primed White, Fiberboard (Discontinued)

  • Mfr # 2468MHCMONRH1D6916
  • Zoro # G103557033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2468MHCMONRH1D6916
Zoro #
G103557033
UPC #
840273420569
Country of Origin
United States

Dimensions

Size
28" x 80"
Jamb Size
6-9/16"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Black
Color
Primed White

Description

Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.