Zoro Homepage

Molded Door 28" x 80", Primed White, Fiberboard

  • Mfr # 2468MHCCOLLH10B714

  • Zoro # G803554424


product price: $324.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
28" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2468MHCCOLLH10B714
Zoro #
G803554424
UPC #
840273423188
Country of Origin
United States

Dimensions

Size
28" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White

Description

Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant textured surface are a perfect match for traditional homes.


  • Hollow core option provide price point offering for any home
  • Textured woodgrain surface is primed and ready to paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products