
Molded Door 28" x 80", Primed White, Fiberboard
Mfr # 2468MHCCOLRH10B6916
Zoro # G803554509
product price: $271.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
28" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2468MHCCOLRH10B6916
Zoro #
G803554509
UPC #
840273423102
Country of Origin
United States
Dimensions
Size
28" x 80"
Jamb Size
6-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant textured surface are a perfect match for traditional homes.
- Hollow core option provide price point offering for any home
- Textured woodgrain surface is primed and ready to paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.