Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Hardware & Building Materials
  4. /
  5. Building Materials
  6. /
  7. Doors
  8. /
  9. Interior Doors
  10. /
  11. Molded Door 28" x 84", Primed White, Fiberboard
Trimlite Molded Door 28" x 84", Primed White, Fiberboard 2470MHCCARLH10B4916 - main

Trimlite

Molded Door 28" x 84", Primed White, Fiberboard

  • Mfr # 2470MHCCARLH10B4916

  • Zoro # G603556314


product price: $388.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

  • Size 28" x 84"
  • Door Type Molded Door
  • Door Material Fiberboard
  • Handing Left Hand
  • Hinge Color Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Trimlite
  • MFR # 2470MHCCARLH10B4916
  • Zoro # G603556314
  • UPC #
    840273407102
  • Country of Origin United States
  • Category Interior Doors

Dimensions

Size 28" x 84"
Jamb Size 4-9/16"

Details

Door Type Molded Door
Door Material Fiberboard
Handing Left Hand
Hinge Color Oil Rubbed Bronze
Color Primed White

Description

Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.

Documents & Resources

  • Technical Guide 1 Opens PDF in new window
  • Technical Guide 2 Opens PDF in new window
  • Technical Guide 3 Opens PDF in new window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • TRIMLITE 34" x 80" x 1-3/8" Fir 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Black Hinges (2168fir8401LH1D6916)
  • TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
  • TRIMLITE Flush Door 24" x 84", Primed White, Primed Hardboard (2070FHCPHBRH15714)
  • TRIMLITE 24"x80"x13/8" Primed 1Panel White Lami Glass Interior Shaker 69/16" LH Prehung (2068pri8401GLLH156916)
  • TRIMLITE Flush Door 24" x 96", Primed White, Primed Hardboard (2080FSCPHBRH26D4916)
  • SARTODOORS Slab Barn Door Panel 42 x 80in, Lucia 8822 White Silk W/ Frosted Glass, Pocket Closet Sliding (LUCIA8822S-WS-42)
  • SARTODOORS Double French Interior Door, 84" x 80", Gray (QUADRO4002DD-SSS-84)
  • SARTODOORS Sliding Closet Barn Bypass Doors 36 x 84in, Light Grey Oak W/ Frosted Glass, Sturdy 6.6ft Rails (SETE6933BBB-OAK-3684)
  • PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
  • MSI Silver Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0096)
  • NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100-7x22)
  • TORO Toro 51668 Universal Gutter Kit (51667)
  • EKENA MILLWORK Americraft 2-Board (2 Batten) Wood Spaced Board-n-Batten Shutters w/ Z-Bar, ARW102SB207X46HGH, PR (ARW102SB207X46HGH)
  • EKENA MILLWORK True Fit PVC Two Panel Chevron Modern Style Fixed Mount Shutters, Pepper Red, 15W x 64H, PR (TFP101CV15X064MR)
  • TRIMLITE Flush Door 30" x 80", Primed White, Primed Hardboard (2668FHCPHBRH1D714)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc