Molded Door 28" x 84", Primed White, Fiberboard
- Mfr # 2470MHCCARRH26D4916
- Zoro # G703556412
product price:Â
$
388.99
/ea
Key Features
Size
28" x 84"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Brushed Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2470MHCCARRH26D4916
- Zoro #
- G703556412
- UPC #
- 840273408246
- Country of Origin
- United States
Dimensions
- Size
- 28" x 84"
- Jamb Size
- 4-9/16"
Details
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Right Hand
- Hinge Color
- Brushed Chrome
- Color
- Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.