Zoro Homepage

Molded Door 30" x 80", Primed White, Fiberboard

  • Mfr # 2668MHCCAILH26D714

  • Zoro # G803555230


product price: $302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
30" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Brushed Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2668MHCCAILH26D714
Zoro #
G803555230
UPC #
840273417330
Country of Origin
United States

Dimensions

Size
30" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Brushed Chrome
Color
Primed White

Description

The Caiman 2-Panel arch top molded interior door features three-dimensional molding to deliver the added depth and beauty you expect from a real wood door, but at a better value. Its arch top design works well in a variety of traditional home styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.