
Molded Door 30" x 80", Primed White, Fiberboard
Mfr # 2668MHCROCLH154916
Zoro # G803554981
product price: $249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
30" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2668MHCROCLH154916
Zoro #
G803554981
UPC #
840273417965
Country of Origin
United States
Dimensions
Size
30" x 80"
Jamb Size
4-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Color
Primed White
Description
Create a new look for any room with the streamlined, contemporary style of our 5-Panel Rockport molded interior door. Its Cove & Bead sticking profile creates a timeless design that can work in almost any home style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.