Molded Door 30" x 80", Primed White, Fiberboard
- Mfr # 2668MHCROCRH154916
- Zoro # G803555476
product price:Â
$
272.99
/ea
Key Features
Size
30" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2668MHCROCRH154916
- Zoro #
- G803555476
- UPC #
- 840273418030
- Country of Origin
- United States
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Right Hand
- Hinge Color
- Satin Nickel
- Color
- Primed White
Dimensions
- Size
- 30" x 80"
- Jamb Size
- 4-9/16"
Description
Create a new look for any room with the streamlined, contemporary style of our 5-Panel Rockport molded interior door. Its Cove & Bead sticking profile creates a timeless design that can work in almost any home style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.