
Molded Door 30" x 80", Primed White, Fiberboard
Mfr # 2668MSCCAR
Zoro # G903555970
product price: $190.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Size
30" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2668MSCCAR
Zoro #
G903555970
UPC #
840273424741
Country of Origin
United States
Dimensions
Size
30" x 80"
Details
Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.