
Molded Door 32" x 84", Primed White, Fiberboard
Mfr # 2870MHCCARLH15714
Zoro # G803555520
product price: $468.99
/eaKey Features
Size
32" x 84"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870MHCCARLH15714
Zoro #
G803555520
UPC #
840273407713
Country of Origin
United States
Dimensions
Size
32" x 84"
Jamb Size
7-1/4"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Color
Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.