
Molded Door 32" x 96", Primed White, Fiberboard
Mfr # 2880MSCCARRH26D6916
Zoro # G803557098
product price: $807.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
32" x 96"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2880MSCCARRH26D6916
Zoro #
G803557098
UPC #
840273431695
Country of Origin
United States
Dimensions
Size
32" x 96"
Jamb Size
6-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Brushed Chrome
Color
Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.