
Molded Door 34" x 80", Primed White, Fiberboard
Mfr # 2168MHCSANLH10B6916
Zoro # G803556121
product price: $347.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Size
34" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2168MHCSANLH10B6916
Zoro #
G803556121
UPC #
840273436881
Country of Origin
United States
Dimensions
Size
34" x 80"
Jamb Size
6-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White
Description
The Santa Fe 2-Panel arch top v-groove interior door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.