Shop TRIMLITE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Molded Door 34" x 84", Primed White, Fiberboard
- Mfr # 2170MHCCARLH156916
- Zoro # G803554615
product price:Â
$
495.99
/ea
Key Features
Size
34" x 84"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2170MHCCARLH156916
- Zoro #
- G803554615
- UPC #
- 840273407607
- Country of Origin
- United States
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Left Hand
- Hinge Color
- Satin Nickel
- Color
- Primed White
Dimensions
- Size
- 34" x 84"
- Jamb Size
- 6-9/16"
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.