Molded Door 36" x 80", Primed White, Fiberboard
- Mfr # 3068MHCCAILH154916
- Zoro # G803554448
product price:Â
$
254.99
/ea
Key Features
Size
36" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3068MHCCAILH154916
- Zoro #
- G803554448
- UPC #
- 840273416272
- Country of Origin
- United States
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Left Hand
- Hinge Color
- Satin Nickel
- Color
- Primed White
Dimensions
- Size
- 36" x 80"
- Jamb Size
- 4-9/16"
Description
The Caiman 2-Panel arch top molded interior door features three-dimensional molding to deliver the added depth and beauty you expect from a real wood door, but at a better value. Its arch top design works well in a variety of traditional home styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.