
Molded Door 36" x 80", Primed White, Fiberboard
Mfr # 3068MHCCAIRH10B6916
Zoro # G803555278
product price: $292.99
/eaKey Features
Size
36" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3068MHCCAIRH10B6916
Zoro #
G803555278
UPC #
840273416067
Country of Origin
United States
Dimensions
Size
36" x 80"
Jamb Size
6-9/16"
Details
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White
Description
The Caiman 2-Panel arch top molded interior door features three-dimensional molding to deliver the added depth and beauty you expect from a real wood door, but at a better value. Its arch top design works well in a variety of traditional home styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.