Zoro Homepage

Molded Door 36" x 80", Primed White, Fiberboard

  • Mfr # 3068MHCROCRH26D714

  • Zoro # G803554899


product price: $290.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
36" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Brushed Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068MHCROCRH26D714
Zoro #
G803554899
UPC #
840273419211
Country of Origin
United States

Dimensions

Size
36" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Brushed Chrome
Color
Primed White

Description

Create a new look for any room with the streamlined, contemporary style of our 5-Panel Rockport molded interior door. Its Cove & Bead sticking profile creates a timeless design that can work in almost any home style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.