Molded Door 36" x 80", Primed White, Fiberboard
- Mfr # 3068MHCSANLH156916
- Zoro # G803555339
product price:Â
$
292.99
/ea
Key Features
Size
36" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3068MHCSANLH156916
- Zoro #
- G803555339
- UPC #
- 840273437314
- Country of Origin
- United States
Dimensions
- Size
- 36" x 80"
- Jamb Size
- 6-9/16"
Details
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Left Hand
- Hinge Color
- Satin Nickel
- Color
- Primed White
Description
The Santa Fe 2-Panel arch top v-groove interior door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.