Zoro Homepage

Molded Door 36" x 80", Primed White, Fiberboard

  • Mfr # 3068MSCCARLH10B714

  • Zoro # G803555704


product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
36" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068MSCCARLH10B714
Zoro #
G803555704
UPC #
840273425212
Country of Origin
United States

Dimensions

Size
36" x 80"
Jamb Size
7-1/4"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Left Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White

Description

Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.