This item is Discontinued.

Trimlite Molded Door 36" x 84", Primed White, Fiberboard 3070MHCMAD

Molded Door 36" x 84", Primed White, Fiberboard (Discontinued)

  • Mfr # 3070MHCMAD
  • Zoro # G603558004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070MHCMAD
Zoro #
G603558004
UPC #
840273412809
Country of Origin
United States

Dimensions

Size
36" x 84"

Details

Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White

Description

Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.