
Molded Door 36" x 96", Primed White, Fiberboard
Mfr # 3080MSCCAR
Zoro # G903558438
product price: $479.18
/eaKey Features
Size
36" x 96"
Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080MSCCAR
Zoro #
G903558438
UPC #
840273431923
Country of Origin
United States
Dimensions
Size
36" x 96"
Details
Door Type
Molded Door
Door Material
Fiberboard
Color
Primed White
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.