Primed 1Panel Interior Flat Panel Door Ovolo Bead 69/16" LH Prehung Door Satin Nickel Hinges

  • Mfr # 3068pri8020LH156916

  • Zoro # G201784768


product price:  $310.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Width
36"
Handing
Left Hand
Hinge Color
US15 Satin Nickel
Jamb Size
6-9/16"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3068pri8020LH156916
Zoro #
G201784768
UPC #
840024534163
Country of Origin
Viet Nam

Dimensions

Door Width
36"
Jamb Size
6-9/16"
Width
36"

Details

Handing
Left Hand
Hinge Color
US15 Satin Nickel

Description

This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products