Primed 1Panel Interior Flat Panel Ovolo Bead 20 Min Fire Rated 49/16" RH Prehung Oil Rubbed Bronze

  • Mfr # 2868134PRI802020MRH10BB4916

  • Zoro # G201789190


product price:  $1,093.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Width
32"
Handing
Right Hand
Hinge Color
US10B Oil Rubbed Bronze
Jamb Size
4-9/16"
Sill Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868134PRI802020MRH10BB4916
Zoro #
G201789190
UPC #
840024566706
Country of Origin
Viet Nam

Dimensions

Door Width
32"
Jamb Size
4-9/16"
Width
32"

Details

Handing
Right Hand
Hinge Color
US10B Oil Rubbed Bronze
Sill Color
Bronze

Description

This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional lookand will make a memorable impression on your home's interior. New or old, our Interior Flat Panel Door with Ovolo Beads will enhance any home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products