Primed 1Panel Interior Flat Panel Ovolo Bead 20 Min Fire Rated 69/16" LH Prehung Door Matte Hinges
- Mfr # 2668134PRI802020MLH1DM6916
- Zoro # G101782406
product price:Â
$
963.99
/ea
Key Features
Door Width
30"
Handing
Left Hand
Hinge Color
US1D Black
Jamb Size
6-9/16"
Width
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2668134PRI802020MLH1DM6916
- Zoro #
- G101782406
- UPC #
- 840024566591
- Country of Origin
- Viet Nam
Dimensions
- Door Width
- 30"
- Jamb Size
- 6-9/16"
- Width
- 30"
Details
- Handing
- Left Hand
- Hinge Color
- US1D Black
- Sill Color
- Mill
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional lookand will make a memorable impression on your home's interior. New or old, our Interior Flat Panel Door with Ovolo Beads will enhance any home.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.