
Primed 1Panel Interior Flat Panel Ovolo Bead 20 Min Fire Rated 69/16" LH Prehung Oil Rubbed Bronze
Mfr # 2668134PRI802020MLH10BM6916
Zoro # G701782189
product price:Â $1,036.99
/eaKey Features
Door Width
30"
Handing
Left Hand
Hinge Color
US10B Oil Rubbed Bronze
Jamb Size
6-9/16"
Sill Color
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2668134PRI802020MLH10BM6916
Zoro #
G701782189
UPC #
840024566232
Country of Origin
Viet Nam
Dimensions
Door Width
30"
Jamb Size
6-9/16"
Width
30"
Details
Handing
Left Hand
Hinge Color
US10B Oil Rubbed Bronze
Sill Color
Mill
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional lookand will make a memorable impression on your home's interior. New or old, our Interior Flat Panel Door with Ovolo Beads will enhance any home.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.