Shop TRIMLITE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Primed 1Panel Interior Flat Panel Ovolo Bead 20 Min Fire Rated 71/4" RH Prehung Door Matte Hinges
- Mfr # 3068134PRI802020MRH1DB714
- Zoro # G301786310
product price:Â
$
1,199.99
/ea
Key Features
Door Width
36"
Handing
Right Hand
Hinge Color
US1D Black
Jamb Size
7-1/4"
Width
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3068134PRI802020MRH1DB714
- Zoro #
- G301786310
- UPC #
- 840024567628
- Country of Origin
- Viet Nam
- Handing
- Right Hand
- Hinge Color
- US1D Black
- Sill Color
- Bronze
Dimensions
- Door Width
- 36"
- Jamb Size
- 7-1/4"
- Width
- 36"
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional lookand will make a memorable impression on your home's interior. New or old, our Interior Flat Panel Door with Ovolo Beads will enhance any home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.