Zoro Homepage

K161A8 Shower Diverter

  • Mfr # K161A8

  • Zoro # G9777571


product price: $44.89
/ea

Key Features

Material
Brass
Mounting Type
Shower Arm Mount
ADA Compliant
false
Number of Handles
0
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K161A8
Zoro #
G9777571
UPC #
663370097904
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.06
Item Width (Inch)
2.31
Item Length (Inch)
2.75

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Shower Arm Mount
ADA Compliant
false
Number of Handles
0
Drain Included
No
Collection
Showerscape
Theme
Traditional
Item Weight (lbs)
0.53
DOE Certified
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Item
Shower Arm Diverter
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
Hose Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Pullout Spray
false
Handles Included
false

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.