Varies, Aluminum Painted, For Use With: 2000 Series Electric Strikes Includes: Electric Strikes
Mfr # 2012C-12DC-US26D
Zoro # G410046237
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Material
Varies
For Use With
2000 Series Electric Strikes
Color
Aluminum Painted
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012C-12DC-US26D
Zoro #
G410046237
UPC #
197163266067
Country of Origin
Mexico
Details
Finish
Aluminum Painted
Material
Varies
For Use With
2000 Series Electric Strikes
Color
Aluminum Painted
Includes
Electric Strikes
Description
Electric Strike, 12VDC, Fail Secure, 4-7/8 in. x 1-1/4 in., Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.